Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PAM FASTENING

White Hot Melt Glue Stick, 1/2" Diameter, 10" Length, 374 PK

  • Item# 21R551
  • Mfr. Model# UX 1012
  • Catalog Page# 2774
  • UNSPSC# 31201609
White Hot Melt Glue Stick, 1/2" Diameter, 10" Length, 374 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $260.00 / pkg. of 374

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hot melt glue stick is made to be used as an adhesive when melted in an electric glue gun. The hot melt adhesive can be an alternative to solvent-based adhesives.

View More

Technical Specs

  • Item Hot Melt Glue Stick
  • Color White
  • Diameter 1/2"
  • Length 10"
  • For Use With Mfr. No. HB 220
  • Temp. Range 305 to 375 Degrees F
  • Application Time 25 sec.
  • Full Cure 1 min.
  • Peel Strength Not Specified
  • Shear Strength Not Specified
  • Tensile Strength Not Specified
  • Substrates Carton, Ceramic, Wood, Plastics, Metal, Fabrics, Craft, Ornament
  • Application Carton, Wood, Plastics, Metal, Fabrics, Craft
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.