Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PALMGREN

3/4 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 89-1/4"

  • Item# 36J999
  • Mfr. Model# 83012
  • Catalog Page# N/A
  • UNSPSC# 27112709
3/4 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 89-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Rectangle 7" x 12"
  • Cutting Capacity Round 7"
  • Cutting Capacity Square 7"
  • Voltage 120
  • HP 3/4
  • Speeds 80, 180, 1300, 3000 fpm
  • Max. Thickness of Cut 7"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 89-1/4"
  • Max. Blade Width 1/2"
  • Blade Thickness 0.025"
  • Overall Height 65"
  • Overall Width 31"
  • Overall Depth 23"
  • Cutting Angle 45 Degrees
  • Amps AC 7
  • Phase 1
  • Hz 60
  • Table Dimensions 15 x 15"
  • Application Metal, Wood
  • Blade Wheels Dia. 12-1/2"
  • Min. Blade Width 1/8"
  • Includes (1) Built In Chip Chute, (1) Rip Fence, (1) Miter Guage, (1) Blade Cleaning Wire Brush, (1) Rack & Pinion Blade, (1) Guide Adjustment, (1) Ball Bearing Gudies, (1) Wood & Metal Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms