Skip Content


Three Axis Milling Machine Vise,4 In

  • Item # 19F399
  • My Part #
  • Mfr. Model # 22704
  • Catalog Page # 2349
  • UNSPSC # 27112102
Three Axis Milling Machine Vise,4 In close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $601.20 / each

Web Price $668.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 69.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3-way angle vise is designed for use with angle set ups from 0° to 90°.

View More

Technical Specs

  • Item Three Axis Milling Machine Vise
  • Base Swivel
  • Jaw Width (In.) 4
  • Jaw Opening (In.) 4-1/2
  • Throat Depth (In.) 1-1/2
  • Overall Length (In.) 20-13/16
  • Overall Height (In.) 7-3/8
  • Max. Travel 4-1/2
  • Jaw Deflection 0.0060"
  • Jaw Plate Hardened And Ground Tool Steel
  • Bed/Base High Tensile Strength Cast Iron
  • Features 90 Degrees Vertical Indexing45 Degree Tiltin Range On Both The Left And Right Side360 Degree Swivel Base
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.