Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PALMGREN

Dual Cross Slide Table, 6 x 10 In

  • Item# 19F409
  • Mfr. Model# 9636103
  • Catalog Page# 905
  • UNSPSC# 23152201
Dual Cross Slide Table,6 x 10 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $668.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cross slide table is designed to help provide accurate set-up in boring, drilling, reaming, tapping, and milling operations, as well as for positioning, moving, and layout work.

View More

Technical Specs

  • Item Positioning Table
  • Type Cross Slide
  • Number of Pieces 1
  • T-Slots 5/8"
  • Capacity 6" x 10"
  • Material Cast Iron
  • For Use With Drill Presses, Milling Machines, Grinders, CNC Machines
  • Application For Positioning And Moving
  • Includes 0.001" Graduated Feed Dials
  • Cross Travel (In.) 4
  • Longitudinal Travel (In.) 6
  • Height (In.) 4-3/8
  • Length (In.) 10
  • Width (In.) 6"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.