TP
PALMGREN

Machine Vise, Dual Force, Slotted Base, 6-13/32 Jaw Opening (In.), 5-61/64 Jaw Width (In.)

  • Item # 35MG40
  • My Part #
  • Mfr. Model # 9625933
  • Catalog Page # N/A
  • UNSPSC # 27112102
Machine Vise,  Dual Force,  Slotted Base,  6-13/32 Jaw Opening (In.),  5-61/64 Jaw Width (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Clamping, Workholding, and Positioning - Machine Vises~Machine Vises


$1,185.64 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 73.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Machine Vise
  • Type Dual Force
  • Base Slotted
  • Jaw Width (In.) 5-61/64
  • Jaw Opening (In.) 6-13/32
  • Throat Depth (In.) 1-3/4
  • Overall Length (In.) 17
  • Overall Height (In.) 4-15/16
  • Max. Travel 6-13/32
  • Clamping Force (Lb.) 7960
  • Jaw Deflection 0.005"
  • Jaw Plate Smooth
  • Bed/Base Ground
  • Features Can Be Mounted On Its Base, Easy and Economical Vise Tombstone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms