Skip Content


Ground Drill Press Vise,4 In W,5 In D

  • Item # 4KXE1
  • My Part #
  • Mfr. Model # 14G
  • Catalog Page # N/A
  • UNSPSC # 27112102
Ground Drill Press Vise,4 In W,5 In D close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Machining Vises

Product Details

This precision machine sine vise is designed to hold workpiece at a very accurate angle.

View More

Technical Specs

  • Item Ground Drill Press Vise
  • Jaw Width (In.) 4
  • Jaw Opening (In.) 4
  • Throat Depth (In.) 1-3/4
  • Overall Length (In.) 10-1/2
  • Overall Height (In.) 3-1/4
  • Jaw Deflection .0.002" At 2000 lbs
  • Jaw Plate 0.0002"
  • Bed/Base 0.0002"
  • Features Can Be Used On Base, Sides Or End
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms