Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PALMGREN

5-5/16" Cast Iron Combination Vise, 3-15/16" Throat Depth

  • Item# 6CMV9
  • Mfr. Model# WBS135
  • Catalog Page# N/A
  • UNSPSC# 27112102
5-5/16" Cast Iron Combination Vise, 3-15/16" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Combination Vise
  • Base Type Stationary
  • Jaw Width 5-5/16"
  • Max. Opening 7-11/16"
  • Throat Depth 3-15/16"
  • Pipe Jaw Included Yes
  • Pipe Capacity 1/4 to 2-1/2"
  • Material Cast Iron
  • Jaw Face Steel Serrated, Smooth, and Grooved, Aluminum Smooth
  • Jaw Type Replaceable
  • Number of Lock Down Bolts 0
  • Body Casting 30,000 psi
  • Number of Mounting Points 3
  • Mounting Hole Dia. 1/2"
  • Overall Length 15-3/4"
  • Overall Height 7"
  • Overall Width 6"
  • Features Vise Can Be Used with or without Included Foot Pedal, Precision-Ground Jaw Way, Comes with 4 Pair Quick Change Jaws Steel Serrated, Smooth, and Grooved, Aluminum Smooth, Integrated Scale for Moveable Jaw Measurement
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms