Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PALMGREN

Arbor press, 2 Ton

  • Item# 21C032
  • Mfr. Model# 61201
  • Catalog Page# N/A
  • UNSPSC# 23171622
Arbor press,2 Ton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $280.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 68.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Arbor Press
  • Force in Tons 2
  • Force Range (Lbs.) 4000
  • Swing (In.) 11-7/8
  • Table Work Surface (In.) 6-5/8 x 7-1/2
  • Anvil Dia. Work Area (In.) 6-5/8
  • Range of Slot Widths (In.) 3/4 to 1-13/16
  • Max. Work Height (In.) 8
  • Ram Dimensions (In.) 1-1/4 x 1-1/4
  • Ram Hole Dia. x Depth (In.) 1/2 x 3/4
  • Height (In.) 15-1/8
  • Width (In.) 7-1/8
  • Depth (In.) 16
  • Base Size (In.) 7-1/8 x 16
  • Construction Cast Iron
  • Features Heavy Duty Cast Iron And Steel Construction, Reversible Ram With Hole & Magnet For Inches Or Tools, Removable Steel Anvil With Four Different Slot Positions, Comes With 3 Press Bits: Pointed, Rounded & Square, Adjustable Depth Stop With Fine Adjustment
  • Includes Arbor Press, Anvil, Adjustable Feed Handle, Reversible Ram, Arbor Press (3) Piece Bit Set, Depth Stop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.