Skip Content

C3
PALMGREN

Adjustable Jack Screw

  • Item # 19F413
  • My Part #
  • Mfr. Model # 38958
  • Catalog Page # 763
  • UNSPSC # 24101612
Adjustable Jack Screw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This adjustable jack screw is designed for use in positioning and moving with drill presses, milling machines, grinders, and CNC machines. 2000-lb. capacity

View More

Technical Specs

  • Item Adjustable Jack Screw,2.13 In L
  • Type Machine Jacks
  • Number of Pieces 1
  • Capacity 2000 lb.
  • Material Steel
  • For Use With Drill Presses, Milling Machines, Grinders, CNC Machines, Planers, Shapers
  • Application For Positioning And Moving
  • Includes Fine Adjustment, Height Locking Ring, Quick Acting Height Adjustment
  • Height (In.) 4.92 to 9.45
  • Length (In.) 2.13
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.