Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PALMETTO PACKING

10 ft. Yellow Para-Aramid Compression Packing Seal, Yellow

  • Item# 4RTA8
  • Mfr. Model# 1350
  • Catalog Page# 3361
  • UNSPSC# 31181604
10 ft. Yellow Para-Aramid Compression Packing Seal, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compression packing seals are calendared and oven-dried, which reduces moisture and compresses the packing. This makes the packing more dense so that fewer adjustments are required. This seal is lubricated to keep the packing from spinning out of the shaft during break-in. It can be cut and formed into individual rings to act as a seal in pumps or valves.

View More

Technical Specs

  • Item Compression Packing Seal
  • Material Yellow Para-Aramid
  • Square (In.) 1/4
  • Length 10 ft.
  • Color Yellow
  • Ambient Temp. Range (F) -10 to 500
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Pumps (PSI) 500
  • Max. Pressure for Valves (PSI) NR
  • Max. Shaft Speed (ft/min) 2500
  • pH Range 3 to 11
  • For Use In Pumps and Valves
  • Features Aramid Yarn is Strong and Durable Packing
  • Application Used in Abrasive Slurry Applications. Also Used As End Rings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.