TP
PALMETTO PACKING

25 ft. Compression Packing Seal, 3/16Sq, Carbon Packing with Graphite (Continuous Filament)

  • Item # 12N778
  • My Part #
  • Mfr. Model # 1575
  • Catalog Page # 2691
  • UNSPSC # 31181604
25 ft. Compression Packing Seal, 3/16Sq, Carbon Packing with Graphite (Continuous Filament) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This packing seal can be cut and formed into individual rings, to act as seals in pumps or valves.

View More

Technical Specs

  • Item - Packing Seals Compression Packing Seal
  • Industry - Packing Seals Power Generation
  • For Use In - Packing Seals Pumps,Valves
  • Square (In.) 3/16
  • Length 25 ft.
  • Material Carbon Packing with Graphite (Continuous Filament)
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 500
  • Max. Pressure for Valves (PSI) 2500
  • Color Black
  • Ambient Temp. Range (F) 650
  • Max. Temp in Steam (F) 1000
  • Max. Shaft Speed (ft/min) 4000
  • pH Range 0 to 14
  • Features Carbon Is Good For High Temperatures and High Shaft Speeds
  • Application High Temperature Or High Shaft Speeds
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.