Skip Content

TP
PALMETTO PACKING

10 ft. Expanded PTFE with Graphite and Yellow Aramid Corners Compression Packing Seal, Dull Black

  • Item # 4RRV8
  • My Part #
  • Mfr. Model # 1359
  • Catalog Page # 2751
  • UNSPSC # 31181604
Packing Seal, 7/16 Sq In., 10 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $155.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compression packing seals are calendared and oven-dried, which reduces moisture and compresses the packing. This makes the packing more dense so that fewer adjustments are required. This seal is lubricated to keep the packing from spinning out of the shaft during break-in. It can be cut and formed into individual rings to act as a seal in pumps or valves.

View More

Technical Specs

  • Item Compression Packing Seal
  • Material Expanded PTFE with Graphite and Yellow Aramid Corners
  • Square (In.) 7/16
  • Length 10 ft.
  • Color Dull Black
  • Ambient Temp. Range (F) -10 to 500
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Pumps (PSI) 700
  • Max. Pressure for Valves (PSI) NR
  • Max. Shaft Speed (ft/min) 2700
  • pH Range 3 to 11
  • For Use In Pumps
  • Features Aramid Corners Provide Strength and Extrusion Resistance
  • Application Used in Abrasive Slurry Applications. Also Used As End Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.