Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
PALMETTO PACKING

10 ft. Compression Packing Seal, 5/16Sq, Carbon Packing with PTFE

  • Item # 4VLC5
  • My Part #
  • Mfr. Model # 1588
  • Catalog Page # N/A
  • UNSPSC # 31181604
10 ft. Compression Packing Seal, 5/16Sq, Carbon Packing with PTFE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This packing seal can be cut and formed into individual rings, to act as seals in pumps or valves.

View More

Technical Specs

  • Item - Packing Seals Compression Packing Seal
  • Industry - Packing Seals Pulp/Paper
  • For Use In - Packing Seals Pumps,Valves
  • Square (In.) 5/16
  • Length 10 ft.
  • Material Carbon Packing with PTFE
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 500
  • Max. Pressure for Valves (PSI) NR
  • Ambient Temp. Range (F) -400 to 600
  • Max. Temp in Steam (F) 650
  • Max. Shaft Speed (ft/min) 3000
  • pH Range 1 to 14
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms