Skip Content

TP
PALMER HAMILTON

Square Mobile USB Cafe Table, Cherry, Height: 29", Depth: 36"

  • Item # 39CE14
  • My Part #
  • Mfr. Model # RELOAD-293636-QQ-SC-KE-KDC-MS
  • Catalog Page # N/A
  • UNSPSC # 56101519
Power Table,36in Lx36in W,Square,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,456.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 139.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reliable, re-chargeable USB power sources built right into a mobile table. No longer are you tethered to a cord, have unsightly trip hazards, or need to go to the expense of adding outlets to your facility. Wherever you need charging, just simply move the table. A glowing light indicator on the hub signifies whether charging or low battery and time to recharge. Charging time depends on the devices. Approximately 5 hours if charging four Apple tablets, or 8+ hours for phones and other devices. The table top features a "gorilla tough" SmartEdge™ that is not only rugged and antimicrobial, but 30% of the material is derived from vegetable oil.

View More

Technical Specs

  • Item Mobile USB Cafe Table
  • Surface Material Laminate
  • Shape Square
  • Width 36"
  • Depth 36"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Cherry
  • Frame Color Silver
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Type Molded
  • Edge Color Black
  • Base Type (4) Tubular Steel Legs
  • Leg Type L-Shaped
  • Top Thickness 1-1/8"
  • Load Rating 100 lb.
  • Series Re-Load(TM)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.