Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PALMER HAMILTON

Round Table Kit, Cherry, Height: 29", 42", Dia.: 30"

  • Item # 39CE21
  • My Part #
  • Mfr. Model # STS-20-30RD-EE-KDC-C
  • Catalog Page # N/A
  • UNSPSC # 56101519
Round Table Kit, Cherry, Height: 29", 42", Dia.: 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,739.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly change your space’s identity with the super light, ultra fast Sync table system. No tools are required to assemble or disassemble. Features include: chrome column and base, and a lightweight UV-resistant tabletop. The 3 Piece system includes a removable base, top and column. The black, rounded Bullnose edge profile is durable and self healing. It features SmartEdge™ technology, of which 65% of the material consists of renewable bio-based resource. SmartEdge™ has antimicrobial additives which include antibacterial and anti-fungal properties.

View More

Technical Specs

  • Item Table Kit
  • Surface Material Aluminum
  • Shape Round
  • Diameter 30"
  • Height 29", 42"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Cherry
  • Frame Color Chrome
  • Assembled/Unassembled Unassembled
  • Frame Material Aluminum
  • Edge Type Bullnose
  • Edge Color Black
  • Base Type Pedestal
  • Leg Type Straight
  • Top Thickness 1-1/4"
  • Load Rating 100 lb.
  • Series Sync
  • Includes 20 Tables Tops, 40 legs, 20 Bases, Cart
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.