Skip Content

TP
PALMER HAMILTON

Round Table Kit, Maple, Height: 29", 42", Dia.: 30"

  • Item # 39CE13
  • My Part #
  • Mfr. Model # STS-20-30RD-EE-KRM-C
  • Catalog Page # N/A
  • UNSPSC # 56101519
Round Table Kit, Maple, Height: 29", 42", Dia.: 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,739.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 803.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly change your space’s identity with the super light, ultra fast Sync table system. No tools are required to assemble or disassemble. The tabletop features a durable and self healing Bullnose edge profile. Kit features SmartEdge technology, of which 65% of the material consists of renewable bio-based resource. SmartEdge has antimicrobial additives which include antibacterial and anti-fungal properties. The flexible Sync table system allows you to assemble up to 20 standard-height tables, or 20 pub-height tables, or a combination of both. The tabletops, bases, and columns all fit on a heavy-duty cart that not only turns on a dime, but also fits through standard size doors with easy roll, oversized casters. Customize your Sync tabletop with custom graphics or logos.

View More

Technical Specs

  • Item Table Kit
  • Surface Material Aluminum
  • Shape Round
  • Diameter 30"
  • Height 29", 42"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Maple
  • Frame Color Black
  • Assembled/Unassembled Unassembled
  • Frame Material Aluminum
  • Edge Type Bullnose
  • Edge Color Black
  • Base Type Pedestal
  • Leg Type Straight
  • Top Thickness 1-1/4"
  • Load Rating 100 lb.
  • Series Sync
  • Includes 20 Tables Tops, 40 legs, 20 Bases, Cart
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.