Skip Content

TP
PALMER HAMILTON

Cherry Convertible Bench Table, Frame Color Black, Width 96", Height 29", Depth 30.5"

  • Item # 39CE26
  • My Part #
  • Mfr. Model # 34M13291508-EG-KDC-B
  • Catalog Page # N/A
  • UNSPSC # 56101519
Convertible Bench Table,96 in. W,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,089.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 256.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convertible bench/table transforms from a single-sided table, to a comfortable bench, to a full-size cafeteria table. Center legs provide additional load-bearing capacity and feature eight points of floor contact, including four legs under the bench. Poly II locking caster wheels provide excellent floor protection, abrasion resistance, high impact strength, and easy, quiet operation. Reinforced tabletop apron features 14-gauge channel and center V-support for added strength and safety. The table edges feature EdgeGuard™, a sprayed-on polyurea edge treatment that provides superior resistance to moisture, eliminates unsanitary food traps, and is extremely tamper resistant. The table top edges stay sealed, preventing edges from peeling and chipping. The powdercoat creates a textured matte finish that is tougher and longer lasting than conventional paint. The finish helps reduce chips, scratches for long lasting durability.

View More

Technical Specs

  • Item Convertible Bench Table
  • Tabletop Color Cherry
  • Width 96"
  • Depth 30.5"
  • Height 29"
  • Frame Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.