Skip Content

TP
PALMER HAMILTON

Assembled Table Set with Black Seats; Number of Seats: 6

  • Item # 39EC64
  • My Part #
  • Mfr. Model # CHARIOT-60MB-508-EE-KWG-B
  • Catalog Page # N/A
  • UNSPSC # 48102002
Table Set,Black,6 Seats,Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,685.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 198.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The mobile CHARIOT Go Bench features a no-pinch mechanism that allows you to easily and safely open and close. The mobile booths feature a water resistant fiberglass seat and back that is easy to clean, durable, with an upscale design. Built-in casters allow the whole bench to be wheeled away for easy reconfiguration or storage. The casters are activated by picking up the end of the table allowing it to be easily moved. The tabletop edge features SmartEdge™ technology which is durable, self-healing, and 65% of the material consists of renewable bio-based resource. The edge technology prevents liquids from gathering or seeping into the seam between the laminate, and includes antibacterial and anti-fungal properties.

View More

Technical Specs

  • Item Table Set
  • Series Booth System
  • Assembled/Unassembled Assembled
  • Number of Seats 6
  • Number of Benches 2
  • Tabletop Color Walnut
  • Seat Color Black
  • Back Color Black
  • Base Color Black
  • Booth Height 37"
  • Booth Width 60"
  • Booth Depth 22-13/16"
  • Includes (2) Booths
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.