TP
PALMER HAMILTON

8-Seat Round Mobile Stool Table, Oak, 29" Height, Dia: 60"

  • Item # 46FT54
  • My Part #
  • Mfr. Model # 59T122960RD-S8
  • Catalog Page # N/A
  • UNSPSC # 56101519
8-Seat Round Mobile Stool Table, Oak, 29" Height, Dia: 60" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,768.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 353.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Torsion Bars and Torsion Springs work together to provide long-lasting lift assistance. Center Latches are accessible from either side of the 59T Shaped Cafeteria Tables which saves you time – less walking around tables. Two-stage latches have safety stop and in use positions. Allows easier set-up positioning and clean-up. Access for two wheelchair users plus seating for six. Storage Latch secures table in upright position. Locks school table for storage or moving. End Leg Assemblies with center wheel offer superior weight distribution. Equipped with six ball bearing Poly II swivel casters. Poly II Caster Wheels provide excellent floor protection, abrasion resistance, high impact strength, and easy, quiet operation. They are non-marking and resistant to water, oil, and most chemicals. Mobile tables move with little effort on these long-lasting wheels. EdgeGuard™ is a sprayed on polyurea treatment that provides superior resistance to moisture, eliminates unsanitary food traps, and is extremely tamper resistant. Table and bench top edges stay sealed, preventing edges from peeling and chipping. Powdercoat Finish creates a hard textured frame finish that is tougher and longer lasting than conventional paint. Reduces chips, scratches, and protects table frames. Wilsonart® Laminates are abrasion resistant and meet or exceed NEMA specifications.

View More

Technical Specs

  • Item Mobile Stool Table
  • Seats 8
  • Shape Round
  • Diameter 60"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Oak
  • Table Material Industrial Grade Laminated Particleboard
  • Assembled/Unassembled Unassembled
  • Seat Height 17"
  • Surface Material High Pressure Laminate
  • Frame Material Steel
  • Caster Type (4) Swivel
  • Chair Color Black
  • Edge Color Black
  • Edge Type EdgeGuard
  • Frame Color Black
  • Top Thickness 3/4"
  • Series 59T
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.