Skip Content

TP
PALMER HAMILTON

16-Seat Rectangle Mobile Bench Table, Cherry, 29" Height x 144" Width

  • Item # 46FT46
  • My Part #
  • Mfr. Model # 19F06293012
  • Catalog Page # N/A
  • UNSPSC # 56101519
16-Seat Rectangle Mobile Bench Table, Cherry, 29" Height x 144" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,788.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 382.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobile Bench Table has Patented Anti-glide Legs that are spring loaded with cushioned rubber feet to prevent cafeteria tables from movement. Features include DoubleGuard®, which enables this Bench Table to be folded flat, maximizing lunch table storage capacity. This means you can store more mobile tables in less space. Lift Assist System™ with compression springs provides smooth, controlled table operation. Center Latches lock lunchroom tables automatically in up or down positions. Door Clearance is not a problem; this Bench Table easily clears standard 7’ door frames. Poly II Caster Wheels provide excellent floor protection, abrasion resistance, high impact strength, and easy, quiet operation. They are non-marking and resistant to water, oil, and most chemicals. EdgeGuard™ is a sprayed on polyurea treatment that provides superior resistance to moisture, eliminates unsanitary food traps, and is extremely tamper resistant. Table and bench top edges stay sealed, preventing edges from peeling and chipping. Powdercoat Finish creates a hard textured frame finish that is tougher and longer lasting than conventional paint. Reduces chips, scratches and protects table frames. Meets and exceeds current UL anti-tipping safety standards.

View More

Technical Specs

  • Item Mobile Bench Table
  • Seats 16
  • Shape Rectangle
  • Width 144"
  • Depth 30"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Cherry
  • Table Material Industrial Grade Laminated Particleboard
  • Assembled/Unassembled Assembled
  • Seat Height 17"
  • Surface Material High Pressure Laminate
  • Frame Material Steel
  • Caster Type (8) Swivel
  • Chair Color Cherry
  • Edge Color Black
  • Edge Type EdgeGuard
  • Frame Color Black
  • Top Thickness 3/4"
  • Series 19F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.