Skip Content

TP
PALMER HAMILTON

12-Seat Rectangle Mobile Stool Table, Cherry, 29" Height x 144" Width

  • Item # 46FT52
  • My Part #
  • Mfr. Model # 59TV13293012-S12
  • Catalog Page # N/A
  • UNSPSC # 56101519
Mobile Stool Table,Cherry,12 Seats close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,971.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 378.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Torsion Bars and Compression Springs work together to provide long-lasting lift assistance. Tubular Legs are robotically welded for consistent quality. State-of-the-art innovation from design through production. Center Legs provide additional load-bearing capacity. Holds up to the rigors of today’s school environment. Standard Height for Door Clearance: this 59TV Stool Table easily clears standard 7’ door frames. School table can be easily moved throughout your building. Storage Latch secures the 59TV Stool Table in upright position. Locks the cafeteria table for storage or moving. Poly II Caster Wheels provide excellent floor protection, abrasion resistance, high-impact strength, and easy, quiet operation. They are non-marking and resistant to water, oil and most chemicals. Mobile table moves with little effort on these long-lasting wheels. EdgeGuard™ is a sprayed on polyurea treatment that provides superior resistance to moisture, eliminates unsanitary food traps, and is extremely tamper resistant. Table top edges stay sealed, preventing edges from peeling and chipping.

View More

Technical Specs

  • Item Mobile Stool Table
  • Seats 12
  • Shape Rectangle
  • Width 144"
  • Depth 30"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Cherry
  • Table Material Industrial Grade Laminated Particleboard
  • Assembled/Unassembled Unassembled
  • Seat Height 17"
  • Surface Material High Pressure Laminate
  • Frame Material Steel
  • Caster Type (4) Swivel
  • Chair Color Black
  • Edge Color Black
  • Edge Type EdgeGuard
  • Frame Color Black
  • Top Thickness 5/8"
  • Series 59TV
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.