Skip Content

DV
PALM PLUS

Liquid Dishwashing Detergent, 5 gal. Pail, 1 EA

  • Item # 22C536
  • My Part #
  • Mfr. Model # CPC 04913
  • Catalog Page # N/A
  • UNSPSC # 47131810
Liquid Dishwashing,5 gal.,Fresh close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Detergent fights grease while leaving pots, pans, and dishes clean. High-sudsing formulas. Contains no phosphates or chlorine, and will not create harsh fumes. Gentle on hands.

View More

Technical Specs

  • Item Dishwashing Detergent
  • Form Liquid
  • Size 5 gal.
  • Container Type Pail
  • Fragrance Fresh
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

Alternate Search Terms