WG
PACTIV

Plastic Square Carry-Out Food Container, Clear, 200 PK

  • Item # 6CHE1
  • My Part #
  • Mfr. Model # YCI8-1110
  • Catalog Page # N/A
  • UNSPSC # 52151506
Plastic Square Carry-Out Food Container, Clear, 200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable construction for multiple food applications.

View More

Technical Specs

  • Food Service Disposables Grouping Carry-Out Food Container
  • Basic Foodware Material Plastic
  • Disposable Foodware Shape Square
  • Disposable Foodware Color Clear
  • Number of Compartments 1
  • Width 9-1/4"
  • Depth 8-7/8"
  • Height 2-7/8"
  • Max. Temp. 120 Degrees F
  • Container Lid Included, Hinged
  • Secondary Foodware Material Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.