Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PACTIV

Kraft Linerboard Mailer, Linerboard and Kraft, Width 13", Length 9-1/2", 200 PK

  • Item# 4TU83
  • Mfr. Model# GP-4
  • Catalog Page# N/A
  • UNSPSC# 44121503
Kraft Linerboard Mailer, Linerboard and Kraft, Width 13", Length 9-1/2", 200 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailer Envelopes

Technical Specs

  • Item Linerboard Mailer
  • Material Linerboard and Kraft
  • Color Kraft
  • Width 13"
  • Length 9-1/2"
  • Closure Type Peel Off Adhesive
  • Industry Number 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms