Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PACTIV

Foam Bag, White, 9 In.W, 12 In.L, PK150

  • Item# 4TU77
  • Mfr. Model# AF5
  • Catalog Page# N/A
  • UNSPSC# 44121503
Foam Bag,White,9 In.W,12 In.L,PK150 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packing Foam Bags

Technical Specs

  • Item Foam Bag
  • Material Polyethylene
  • Color White
  • Width 9"
  • Length 12"
  • Thickness 1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms