Navigation Menu New

Access My Account, Order History, Lists and more here.

48RD81 YHLW07030000 UNSPSC # 52151506

Carry-Out Food Container: Foam, Square, White, 3 Compartments, Microwave Safe, 150 PK

  • Item # 48RD81
  • Mfr. Model # YHLW07030000
  • UNSPSC # 52151506
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Carry-Out Food Container: Foam, Square, White, 3 Compartments, Microwave Safe, 150 PK

  • Item # 48RD81
  • Mfr. Model # YHLW07030000
  • UNSPSC # 52151506
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Food Service Disposables Grouping Carry-Out Food Container
  • Basic Foodware Material Foam
  • Disposable Foodware Shape Square
  • Disposable Foodware Color White
  • Number of Compartments 3
  • Width 7 1/2 in
  • Depth 8 in
  • Height 2 5/8 in
  • Microwave Safe Yes
  • Max. Temp. 150 Degrees F
  • Container Lid Included, Hinged
  • Secondary Foodware Material Polystyrene Foam

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
Back to Top