Navigation Menu New

Access My Account, Order History, Lists and more here.

38EY25 YTH100300000 UNSPSC # 52152009

Bowl: 30 oz Capacity, Patternless, White, Uncoated/Unlined, 450 PK

  • Item # 38EY25
  • Mfr. Model # YTH100300000
  • UNSPSC # 52152009
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Bowl: 30 oz Capacity, Patternless, White, Uncoated/Unlined, 450 PK

  • Item # 38EY25
  • Mfr. Model # YTH100300000
  • UNSPSC # 52152009
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Food Service Disposables Grouping Bowl
  • Basic Foodware Material Foam
  • Disposable Foodware Capacity 30 oz
  • Disposable Foodware Color White
  • Disposable Foodware Shape Round
  • Disposable Foodware Pattern Patternless
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Microwave Safe No
  • Secondary Foodware Material Polystyrene
  • Pack Count 150
  • Packs per Case 3
  • Item Bowl

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
Back to Top