Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PAC-KIT

Insect Repellent, 2 oz. Liquid Spray

  • Item# 39N934
  • Mfr. Model# DEET2AG
  • Catalog Page# N/A
  • UNSPSC# 53131616
Insect Repellent, 2 oz. Liquid Spray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Insect Repellent
  • Insect Control Type Repels
  • Insect Group Flying/Crawling
  • Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
  • Form Liquid Spray
  • Size 2 oz.
  • Active Ingredients DEET
  • DEET Concentration 100%
  • Dilution Ratio Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.