C3
PACKERS KROMER

Tool Retractor, 8.8-17.6lb

  • Item # 38N822
  • My Part #
  • Mfr. Model # 7221-02
  • Catalog Page # N/A
  • UNSPSC # 27112809
Tool Retractor, 8.8-17.6lb close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Tool Balancers


$429.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 9.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tool Retractor
  • Series 7221
  • For Tool Weighing 8.8 to 17.6 lb.
  • Cable Length 9.8 ft.
  • Ratchet Lock No
  • Reel Weight 8.58 lb.
  • Overall Height 10-1/4"
  • Overall Width 8-3/8"
  • Overall Depth 2-3/4"
  • Housing Material Nylon
  • Cable Material Steel
  • Lock Mechanism No Lock Mechanism
  • Tension Adjustment 6mm T Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms