Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PACKARD

Induced Draft Furnace Blower, 115 Volt

  • Item# 35Z759
  • Mfr. Model# 66350
  • Catalog Page# 3871
  • UNSPSC# 40101601
Induced Draft Furnace Blower,115 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $332.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Direct replacement for gas furnaces. Unit is for use as a direct OEM replacement only. Any other use constitutes a misapplication, which voids the warranty and may create unsafe conditions.

View More

Technical Specs

  • Item Induced Draft Furnace Blower
  • Voltage 115
  • Amps 0.92
  • Height (In.) 7-1/4
  • Width (In.) 13
  • Depth (In.) 12
  • Application Gas Furnaces
  • Construction Material Plastic Housing
  • Agency Compliance UL and CUL Recognized
  • Replaces ICP 1000814, ICP 1001371, ICP 1001609, ICP 1002543, ICP 1007360, ICP 1011350, ICP 1150474
  • Remarks Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
  • Includes Capacitor
  • Fits Brand ICP
  • For Use With Mfr. Model Number 1000814, 1001371, 1001609, 1002543, 1007360, 1011350, 1150474
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Very noisy and out of balance. I bought this to replace a noisy Fasco blower and this one is just as bad. The fans in these units ar not balanced like they sould be. poor value. February 14, 2013
  • 2016-08-28 T04:32:14.997-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_35Z759, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.