Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PACKAGING CORPORATION OF AMERICA

Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-1/2"H x 9"L x 2"W, 1EA

  • Item# 31AW56
  • Mfr. Model# BIN 2-9
  • Catalog Page# 1531
  • UNSPSC# 24112003
Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-1/2"H x 9"L x 2"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $2.26 / each

Shipping: pkg of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

B-flute corrugated board shelf bins are sturdy, durable, and easy to assemble. White oyster finish provides neat, clean appearance that can be written on, making labels unnecessary. Fits 12"-, 18"-, and 24"-deep commercial and industrial shelving. Self-locking construction. Shelf bins and dividers are completely recyclable.
• Hopper-style front
• 4-ply handylock lip
• Minimum 30% recycled materials
• Corrugated bin dividers available separately
• Bins shipped flat, in bundle quantity only

View More

Technical Specs

  • Test Rating 200 lb.
  • Outside Height 4-1/2"
  • Outside Length 9"
  • Outside Width 2"
  • Max. No. of Bins/36-In. Wide Shelf 18
  • Max. No. of Bins/48-In. Wide Shelf 24
  • ESD Conductive No
  • Color White
  • Corrugated Bin Item Corrugated Shelf Bin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.