Skip Content
ST
PACIFIC HANDY CUTTER, INC

Self-Retracting 4" Folding Safety Cutter, 12 PK

  • Item # 9CZ10
  • My Part #
  • Mfr. Model # PSC-2-700
  • Catalog Page # 846
  • Catalog Group # E5744
  • UNSPSC # 27111503
Folding Safety Cutter,4 in.,Blue,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.68 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.73 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety blade automatically retracts when folded. It is built with a spring-back design and changeable safety-point blade that helps reduce puncture wounds. Its small size is ideal for desk, pocket, or keychain. Flat sides are perfect for imprinting.

View More

Technical Specs

  • Item Folding Safety Cutter
  • Disposable No
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Blade Operation Self-Retracting
  • Blade Type Rounded Safety Blade
  • Blade Change Screw
  • Overall Length 4"
  • Blade Material Stainless Steel
  • Handle Color Blue
  • Handle Material Plastic
  • Number of Blades Included 12
  • Tether Capable Tether Ready
  • Overall Width 1-1/4"
  • Overall Thickness 3/8"
  • Position 1
  • Handle Type Curved
  • Features Bladeless Tape Slitter, Lanyard Hole
  • Stores No Storage
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.