DG
PACE

Soldering Tip, MicroWave, 0.045in.

  • Item # 31ZR51
  • My Part #
  • Mfr. Model # 1124-0045-P1
  • Catalog Page # N/A
  • UNSPSC # 23171525
Soldering Tip, MicroWave, 0.045in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Soldering Tips

Technical Specs

  • Item Soldering Tip
  • Type MicroWave
  • Size 0.045"
  • Application Soldering
  • Standards RoHS Compliant
  • For Use With TD-100
How can we improve our Technical Specifications?

Compliance and Restrictions

None