C3
PAC STRAPPING PRODUCTS

Semi-Automatic Table Top Strapping Machine, Strapping Size: 1/4" to 1/2"

  • Item # 2CXL9
  • My Part #
  • Mfr. Model # IMPACT STRAPPER
  • Catalog Page # 1422
  • UNSPSC # 44102305
Semi-Automatic Table Top Strapping Machine, Strapping Size: 1/4" to 1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,885.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 193.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PAC STRAPPING PRODUCTS tabletop strapping machine is a semiautomatic strapping machine for use with 1/4" to 1/2" polypropylene strapping on 8" or 9" cores.

View More

Technical Specs

  • Item Table Top Strapping Machine
  • Operation Mode Semi-Automatic
  • Strapping Size 1/4" to 1/2"
  • Length 33-1/2"
  • Width 22"
  • Table Surface Height 30-3/4" to 37-1/2"
  • Overall Height 37-1/2"
  • Core Dia. 8" to 9"
  • Tension Capacity 17 to 100 lb.
  • Voltage 110VAC
  • Amps 3
  • Frequency 50/60 Hz
  • For Use With Plastic Strapping
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.