Skip Content

TP
PAC STRAPPING PRODUCTS

Pneumatic Strapping Combination Tool, For Strapping Width: 5/8" to 3/4", Tension Capacity: 1280 lb.

  • Item # 16P078
  • My Part #
  • Mfr. Model # APT1401
  • Catalog Page # N/A
  • UNSPSC # 44102305
Pneumatic Strapping Combination Tool, For Strapping Width: 5/8" to 3/4", Tension Capacity: 1280 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,467.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PAC STRAPPING PRODUCTS pneumatic strapping tensioner is a high-speed tensioner/sealer that allows the user to adjust the tension without changing air pressure. Simple, 1-handed operation—push 1 button to tension and another to seal. Strapping tool is ideal for heavy-duty polyester applications.

View More

Technical Specs

  • Item Pneumatic Strapping Combination Tool
  • For Strapping Width 5/8" to 3/4"
  • For Strapping Thickness 0.040" to 0.050"
  • Material Polyester
  • Tension Capacity 1280 lb.
  • Required Pressure 70 lb. to 99 lb.
  • Weight 12.8 lb.
  • For Use With Polyester Strapping
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.