Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PAC STRAPPING PRODUCTS

Arch Strapping Machine, Auto, 3/8"31-7/8"

  • Item# 2CXN1
  • Mfr. Model# AUTOPAC300
  • Catalog Page# 1672
  • UNSPSC# 44102305
Arch Strapping Machine,Auto,3/8"31-7/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,686.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 518.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PAC STRAPPING PRODUCTS arch plastic strapping machine is a lubrication-free arch strapper using a proven strapping head and jam-free technology to tension-weld and secure packages automatically. Unit automatically clears missed straps. Strapper can be operator manually, via foot pedal, or with a standard photocell.

View More

Technical Specs

  • Item Arch Strapping Machine
  • Operation Mode Automatic
  • Strapping Size 3/8"
  • Length 56-1/2"
  • Width 24-1/2"
  • Table Surface Height 31-7/8"
  • Overall Height 60-2/3"
  • Max. Package Size 33-1/2"W x 23-1/2"H
  • Core Dia. 8" to 9"
  • Tension Capacity 15 lb. to 150 lb.
  • Voltage 110VAC
  • Amps 20
  • Frequency 50/60 Hz
  • For Use With Plastic Strapping
  • Includes 33-1/2"W x 23-2/3"H Arch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.