Skip Content

ST
PAC-KIT

Plastic Strip Bandages, 3" x 3/4", Beige

  • Item # 39N861
  • My Part #
  • Mfr. Model # 1-001G
  • Catalog Page # N/A
  • UNSPSC # 42311505
Plastic Strip Bandages, 3" x 3/4", Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.32 / pkg. of 16
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use these Adhesive Plastic Bandages for covering and aiding the healing process of minor cuts, abrasions, and puncture wounds. Breathable non-stick pad absorbs drainage.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Beige
  • Bandage Material Plastic
  • Length 3"
  • Width 3/4"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 16
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Includes (16) 3/4 x 3" Adhesive Bandages
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Bandage,Beige,Plastic,PK16 is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Great product! Perfect size, works well! This is a great product. [This review was collected as part of a promotion.]
Date published: 2017-08-23
Rated 5 out of 5 by from Good bandage but the box comes empty The actual product is great but unfortunately the packaging is excessive. A great buy but you should transfer them to a different container that doesn't take up as much space [This review was collected as part of a promotion.]
Date published: 2017-06-26
  • y_2018, m_6, d_24, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_39N861, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.