Skip Content

 
PAC-KIT

Stretch Gauze

Stretch Gauze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color White 
  • Material Gauze 
  • Waterproof No 
  • Length 4 yd. 
Item
Please Select
Sterile/Non-Sterile
Please Select
Package Type
Please Select
Width
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
Sterile/Non-Sterile
Package Type
Width
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
5-6600G
Gauze Roll
Non-Sterile
Box
2"
ANSI Z308.1-2015

$14.03 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Price $14.03 / pkg. of 24

Technical Specs

  • Item Gauze Roll
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 2"
  • Length 4 yd.
  • Standards ANSI Z308.1-2015
5-6800G
Gauze Roll
Non-Sterile
Box
4"
ANSI Z308.1-2015

$21.74 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Price $21.74 / pkg. of 24

Technical Specs

  • Item Gauze Roll
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 4"
  • Length 4 yd.
  • Standards ANSI Z308.1-2015
5-600G
Stretch Gauze
Sterile
Bulk
2"
ANSI Z308.1-2015

$2.00 / each

Enter location to check availability
Catalog Page #  2238 

Price $2.00 / each

Technical Specs

  • Item Stretch Gauze
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 4 yd.
  • Standards ANSI Z308.1-2015
5-700G
Stretch Gauze
Sterile
Bulk
3"
ANSI Z308.1-2015

$2.13 / each

Enter location to check availability
Catalog Page #  2239 

Price $2.13 / each

Technical Specs

  • Item Stretch Gauze
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 4 yd.
  • Standards ANSI Z308.1-2015
5-800G
Stretch Gauze
Sterile
Bulk
4"
ANSI Z308.1-2015

$2.48 / each

Enter location to check availability
Catalog Page #  2238 

Price $2.48 / each

Technical Specs

  • Item Stretch Gauze
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 4 yd.
  • Standards ANSI Z308.1-2015
5-003G
Stretch Gauze
Sterile
Unitized
2"

$3.60 / pkg. of 2

Enter location to check availability
Catalog Page #  2239 

Price $3.60 / pkg. of 2

Technical Specs

  • Item Stretch Gauze
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 4 yd.
5-004G
Stretch Gauze
Sterile
Unitized
4"

$2.97 / each

Enter location to check availability
Catalog Page #  NA

Price $2.97 / each

Technical Specs

  • Item Stretch Gauze
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 4"
  • Length 4 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More