ST
IVYX

Skin Cleanser, Liquid Solution, Box, Wrapped Packets, 0.500 oz.

  • Item # 39N937
  • My Part #
  • Mfr. Model # 18-024G
  • Catalog Page # N/A
  • UNSPSC # 53131616
Skin Cleanser, Liquid Solution, Box, Wrapped Packets, 0.500 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.40 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unitized box of packets of Oak & Ivy poison ivy cleanser. Effective agent for removing the poisonous, oily irritant of poison oak, ivy and sumac before and after the rash has started.

View More

Technical Specs

  • Application - First Aid and Wound Care Antiseptics
  • Item - First Aid and Wound Care Skin Cleanser
  • Form - First Aid and Wound Care Liquid Solution
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.500 oz.
  • Count - First Aid and Wound Care 4
  • Formula Aloe Vera Combined with Water, SD Alcohol 40, Propylene Glycol, Witch Hazel
  • Includes (4) Poison Ivy Barrier Wipes
  • Item Skin Cleanser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.