Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
IVYX

Poison Ivy Cleanser, Liquid Solution, Bottle, 4.000 oz.

  • Item # 39N939
  • My Part #
  • Mfr. Model # POIC4G
  • Catalog Page # N/A
  • UNSPSC # 53131616
Poison Ivy Cleanser, Liquid Solution, Bottle, 4.000 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.12 / each

Web Price $10.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solution provides professional skin protection from poison oak, ivy, or sumac. Apply after contact with poison oak, ivy, or sumac to remove the sticky urushiol oils of poisonous plants. The non-greasy and non-sticky formula dries quickly on the skin. Apply after contact with poison oak, poison ivy and poison sumac. Contains moisturizers.

View More

Technical Specs

  • Application - First Aid and Wound Care Poison Oak and Ivy
  • Item - First Aid and Wound Care Poison Ivy Cleanser
  • Form - First Aid and Wound Care Liquid Solution
  • Package Type - First Aid and Wound Care Bottle
  • Size - First Aid and Wound Care 4.000 oz.
  • Count - First Aid and Wound Care 1
  • Formula Aloe Vera Combined with Water, Mineral Spirits, Propylene Glycol, Sweet Almond Oil
  • Item Poison Ivy Cleanser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.