Skip Content

 
PAC-KIT

Pac-Kit Nitrile Disposable Gloves, Powder Free, 5 mil

Pac-Kit Nitrile Disposable Gloves, Powder Free, 5 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Palm Thickness 5.00 mil 
  • Color Family Blues 
  • Size
  • Material Nitrile 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Finish Type Smooth 
  • Length 9-1/2" 
  • Cuff Rolled/Beaded 
  • Glove Finish Location No Finish 
  • Aloe Inner Surface No 
  • Ambidextrous/Hand-Specific Ambidextrous 

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
21-026BG

$1.18 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.18 / pair

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blues
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
21-026G

$1.98 / pkg. of 2

Enter location to check availability
Catalog Page #  2238 

Price $1.98 / pkg. of 2

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blues
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
21-2600G

$32.85 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $32.85 / pkg. of 50

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blues
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More