Skip Content

DV
PAC-KIT

Hand Sanitizer, Gel, Bottle, 4.000 oz.

  • Item # 39N929
  • My Part #
  • Mfr. Model # 12-704G
  • Catalog Page # N/A
  • UNSPSC # 53131626
Hand Sanitizer,Antiseptics,Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This hand sanitizer effectively kills 99.99% of germs without soap or water! Enriched with moisturizers - Aloe Vera and Vitamin E - to be gentle on the skin, this hand sanitizer is the perfect size for traveling and easy to always keep on hand. It is great for offices, hospitals, stores, and classrooms.

View More

Technical Specs

  • Application - First Aid and Wound Care Antiseptics
  • Item - First Aid and Wound Care Hand Sanitizer
  • Form - First Aid and Wound Care Gel
  • Package Type - First Aid and Wound Care Bottle
  • Size - First Aid and Wound Care 4.000 oz.
  • Count - First Aid and Wound Care 1
  • Formula 62% Ethanol, 5% Isopropanol
  • Item Hand Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms