Skip Content

 
PAC-KIT

Gauze Pad

Gauze Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Material Gauze 
  • Waterproof No 
Item
Please Select
Package Type
Please Select
Width
Please Select
Length
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Item
Package Type
Width
Length
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
3-102G
Gauze Pad
Box
2"
2"

$12.17 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $12.17 / pkg. of 100

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 2"
  • Length 2"
3-101G
Gauze Pad
Box
2"
2"

$4.06 / pkg. of 25

Enter location to check availability
Catalog Page #  2239 

Price $4.06 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 2"
  • Length 2"
3-202G
Gauze Pad
Box
3"
3"
ANSI Z308.1-2015

$15.46 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $15.46 / pkg. of 100

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 3"
  • Length 3"
  • Standards ANSI Z308.1-2015
3-201G
Gauze Pad
Box
3"
3"
ANSI Z308.1-2015

$4.69 / pkg. of 25

Enter location to check availability
Catalog Page #  2239 

Price $4.69 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 3"
  • Length 3"
  • Standards ANSI Z308.1-2015
3-302G
Gauze Pad
Box
4"
4"
ANSI Z308.1-2015

$21.40 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $21.40 / pkg. of 100

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 4"
  • Length 4"
  • Standards ANSI Z308.1-2015
3-301G
Gauze Pad
Box
4"
4"
ANSI Z308.1-2015

$6.70 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.70 / pkg. of 25

Price $7.05 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 4"
  • Length 4"
  • Standards ANSI Z308.1-2015
3-300G
Gauze Pad
Box
4"
4"
ANSI Z308.1-2015

$4.13 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $4.13 / pkg. of 10

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 4"
  • Length 4"
  • Standards ANSI Z308.1-2015
3-100G
Gauze Pad
Unitized
2"
2"

$2.06 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $2.06 / pkg. of 10

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 2"
3-002G
Gauze Pad
Unitized
2"
2"

$1.53 / pkg. of 6

Enter location to check availability
Catalog Page #  2238 

Price $1.53 / pkg. of 6

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 2"
3-200G
Gauze Pad
Unitized
3"
3"
ANSI Z308.1-2015

$2.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $2.60 / pkg. of 10

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 3"
  • Length 3"
  • Standards ANSI Z308.1-2015
3-001G
Gauze Pad
Unitized
3"
3"
ANSI Z308.1-2015

$1.34 / pkg. of 4

Enter location to check availability
Catalog Page #  2238 

Price $1.34 / pkg. of 4

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 3"
  • Length 3"
  • Standards ANSI Z308.1-2015
3-014G
Gauze Pad
Unitized
4"
4"
ANSI Z308.1-2015

$1.63 / pkg. of 2

Enter location to check availability
Catalog Page #  2238 

Price $1.63 / pkg. of 2

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 4"
  • Length 4"
  • Standards ANSI Z308.1-2015
3-601G
Non-Adherent Pad
Unitized
2"
3"

$3.67 / pkg. of 10

Enter location to check availability
Catalog Page #  2238 

Price $3.67 / pkg. of 10

Technical Specs

  • Item Non-Adherent Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 3"
6-001G
Non-Adherent Pad
Unitized
2"
3"

$2.50 / pkg. of 8

Enter location to check availability
Catalog Page #  NA

Price $2.50 / pkg. of 8

Technical Specs

  • Item Non-Adherent Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 3"
3-605G
Non-Adherent Pad
Unitized
3"
4"
ANSI Z308.1-2015

$4.27 / pkg. of 10

Enter location to check availability
Catalog Page #  2239 

Price $4.27 / pkg. of 10

Technical Specs

  • Item Non-Adherent Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width 3"
  • Length 4"
  • Standards ANSI Z308.1-2015
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More