Skip Content

 
PAC-KIT

First Aid Kit Refill, First Aid

First Aid Kit Refill, First Aid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • First Aid ANSI Kit Type
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant 
  • First Aid Kit ANSI Standards ANSI Z308.1-2009 
  • Item First Aid Kit Refill 
  • Kit Type First Aid 
  • Color White 
  • Case Material Box 
  • Waterproof No 
  • Mount Type Portable 
  • Depth 2-3/4" 
  • Color Code No 
  • Number of Shelves
Height
Please Select
Width
Please Select
Number of Components
Please Select
People Served
Please Select
For Use With
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Number of Components
People Served
For Use With
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
6040G
4-1/2"
7-1/2"
76
10
Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 10 Person Kit

$34.15 / each

Enter location to check availability
Catalog Page #  NA

Price $34.15 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit Refill
  • Kit Type First Aid
  • Color White
  • Case Material Box
  • Waterproof No
  • Height 4-1/2"
  • Width 7-1/2"
  • Number of Components 76
  • Mount Type Portable
  • Depth 2-3/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 10 Person Kit
  • First Aid Kit Application General Purpose
6050G
6-1/2"
9-1/2"
143
25
Mfr. No. 54629, 54630
Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 25 Person Kit

$38.70 / each

Enter location to check availability
Catalog Page #  NA

Price $38.70 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit Refill
  • Kit Type First Aid
  • Color White
  • Case Material Box
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 143
  • Mount Type Portable
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • For Use With Mfr. No. 54629, 54630
  • Includes Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 25 Person Kit
  • First Aid Kit Application General Purpose
6095G
9-1/2"
9-1/2"
165
50
Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 50 Person Kit

$47.80 / each

Enter location to check availability
Catalog Page #  NA

Price $47.80 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit Refill
  • Kit Type First Aid
  • Color White
  • Case Material Box
  • Waterproof No
  • Height 9-1/2"
  • Width 9-1/2"
  • Number of Components 165
  • Mount Type Portable
  • Depth 2-3/4"
  • Color Code No
  • People Served 50
  • Number of Shelves 0
  • Includes Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 50 Person Kit
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More