Skip Content
ST
PAC-KIT

First Aid Kit Refill, Refill, Metal Case Material, General Purpose, 100 People Served Per Kit

  • Item # 31DK02
  • My Part #
  • Mfr. Model # 6135R
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit Refill,Bulk,Mfr. No. 54533 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 100
  • Case Material Metal
  • First Aid Kit Mounting Type No Mounting
  • Height 10"
  • Width 15"
  • Depth 4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 443
  • Number of Shelves 1
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I
  • Includes (100) 3/4" x 3" Plastic Adhesive Strips, (100) 1" x 3" Adhesive Strips, (6)Light Woven Extra Large Strips, (8) Light Woven Knuckle Bandages, (10) Light Woven Fingertip Bandages, (10) 3" Gauze Pads,Hema-Seal Trauma Dressing, 2" Sterile Gauze Bandages, 4" Sterile Gauze Bandages, 1" x 5 yd. Adhesive Tape, Triangular Bandages, (100) Alcohol Antiseptic Wipes, (12) First Aid/Burn Cream Packets, (12) Triple Antibiotic Ointment Packets, (10) BZK Antiseptic Wipes, 4 oz. Eyewash, Sterile Eye Cup, Pads, Strips, 4 oz. Burn Spray, (50) Extra Strength Non-Aspirin Tablets, Large Instant Cold Packs, 4" Elastic Bandages, (10) Exam Gloves, Scissors, Forceps, First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.