Skip Content

DV
PAC-KIT

Fabric Fingertip Bandages, 2" x 1-3/8", Blue

  • Item # 39N896
  • My Part #
  • Mfr. Model # 1-695G
  • Catalog Page # N/A
  • UNSPSC # 42311505
Metal Detectable Fingertip Bandage,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flexible adhesive Metal Detectable Fingertip Bandages are specifically designed to provide effective coverage for injured fingertips, to cover wounds, and help stop bleeding, help prevent infection, and promote healing. The blue color make it easy to spot should one fall off, and an embedded metal thread allows easy detection and location with metal detection equipment. For use in food handling and packaging enviroments and similar applications.

View More

Technical Specs

  • Item - Adhesive Bandages Fingertip Bandages
  • Bandage Color Blue
  • Bandage Material Fabric
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable Yes
  • Water Resistant/Waterproof None
  • Bandages Included 25
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Includes (25) Fingertip Bandages
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms