Skip Content

C3
PAC-KIT

EMT Stethoscope,Silver

  • Item # 39P050
  • My Part #
  • Mfr. Model # 22-200G
  • Catalog Page # N/A
  • UNSPSC # 42182103
EMT Stethoscope,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pac-Kit® offers practical and affordable auscultatory technology to physicians, nurses, students, and others. The latex-free tubing protects patients and medical professionals from allergens while providing a durable and reliable measurement tool. It also features rotating chest piece on the dual head that allows flexibility in distinguishing high and low frequencies. 36" overall length. Color: Black. Latex-free.

View More

Technical Specs

  • Item EMT Stethoscope
  • Head Dual
  • Length 16"
  • Size Adult
  • Color Silver
  • Disposable No
  • Material Latex Free Tubing
  • Packaged In Foam Lined Box
  • Weight 0.6 lb.
  • For Use With General Examination Applications
  • Includes (3) Interchangeable Bells, Adult Diaphragm, Pediatric Diaphragm, (2) Pair Ear Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


EMT Stethoscope,Silver is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Defiantly not what I expected. The one I received looks like a cheap toy. Didn't come with items it was suppose to include
Date published: 2017-09-11
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_39P050, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.