Skip Content

 
PAC-KIT

Dressing

Dressing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Material Gauze 
  • Waterproof No 
  • Standards ANSI Z308.1-2015 
Item
Please Select
Package Type
Please Select
Width
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Package Type
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
2-014G
Compress
Box
4"
4 yd.

$5.40 / each

Enter location to check availability
Catalog Page #  2238 

Price $5.40 / each

Technical Specs

  • Item Compress
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width 4"
  • Length 4 yd.
  • Standards ANSI Z308.1-2015
3-950G
Dressing
Box
Assorted
Assorted

$9.21 / each

Enter location to check availability
Catalog Page #  NA

Price $9.21 / each

Technical Specs

  • Item Dressing
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width Assorted
  • Length Assorted
  • Standards ANSI Z308.1-2015
3-910G
Dressing
Box
Assorted
Assorted

$6.11 / each

Enter location to check availability
Catalog Page #  NA

Price $6.11 / each

Technical Specs

  • Item Dressing
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Box
  • Width Assorted
  • Length Assorted
  • Standards ANSI Z308.1-2015
3-990G
Dressing
Unitized
Assorted
Assorted

$12.34 / each

Enter location to check availability
Catalog Page #  NA

Price $12.34 / each

Technical Specs

  • Item Dressing
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Unitized
  • Width Assorted
  • Length Assorted
  • Standards ANSI Z308.1-2015
3-700G
Trauma Pad
Bulk
10"
30"

$5.48 / each

Enter location to check availability
Catalog Page #  NA

Price $5.48 / each

Technical Specs

  • Item Trauma Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 10"
  • Length 30"
  • Standards ANSI Z308.1-2015
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More