Skip Content

 

Disposable Emergency Blanket

2 products found with these common attributes:
  • Brand PAC-KIT
  • Item Disposable Emergency Blanket
Narrow your results by
Blanket Color
Please Select
Blanket Material
Please Select
Blanket Length
Please Select
Blanket Width
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Blanket Color
Blanket Material
Blanket Length
Blanket Width
Price
Qty
Please use Qty box to add item(s) to cart.
Emergency Blanket,Silver,52In x 84In
21-005G
Silver
Polyester
84"
52"

$3.95 / each

Enter location to check availability
Catalog Page #  1894 

Web Price $3.95 / each

Technical Specs

  • Item Disposable Emergency Blanket
  • Blanket Color Silver
  • Blanket Material Polyester
  • Blanket Length 84"
  • Blanket Width 52"
Emergency Blanket,Yellow,54In x 80In
22-130G
Yellow
80"
54"

$10.85 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.85 / each

Technical Specs

  • Item Disposable Emergency Blanket
  • Blanket Color Yellow
  • Blanket Length 80"
  • Blanket Width 54"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More