DG
PAC-KIT

Burn Dressing, Packet, 8 In. x 18 In.

  • Item # 39N948
  • My Part #
  • Mfr. Model # 0818-01G
  • Catalog Page # N/A
  • UNSPSC # 42311504
Burn Dressing, Packet, 8 In. x 18 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Water-soluble glycerin-based gel-soaked Burn Dressing provides immediate relief for minor burns to help prevent further tissue damage and infection.

View More

Technical Specs

  • Item Burn Dressing
  • Material Foil
  • Package Type Packet
  • Width 1/2"
  • Length 6-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms